Welcome to Würth Finland For trade customers only

Connecting screw

Connecting screw
SCR-CON-PLA-(A2K)/WHITE-6X(29-36)

Art.-no. 027516 29
EAN 4011231317726

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Safeguard against twisting on the shaft of the sleeve nut

  • 8-mm drill diameter

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Thread type x nominal diameter (d)

M6

Suitable for min./max. material thickness

29-36 mm

Surface

Zinc plated

Internal drive

Slot

Material

Steel / plastic

Shank diameter (d1)

8 mm

Suitable for

Furniture

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information