Connector nipple w hose 2000 s male thread WIP
Connector nipple w hose 2000 s male thread WIP
NPL-PN-S2000-ET-R1/4IN-L39MM-WIP
Register and access more than 75 000 products
Datasheets(X)
Material | Steel |
Connection thread | ET R 1/2 inch |
Length (L) | 39 mm |
Surface | ZN 8 silver |
Width across flats (SW) | 14 mm |
Max. pressure | 16 bar |
Flow capacity | 2100 l/min |
Min./max. temperature resistance | -20 to 100 °C |