Connector set for centralised lubrication 262 parts
Fitting for central lubrication set 262 pcs
FITT-CENTLUB-SET-262PCS
Register and access more than 75 000 products
Comprehensive set for several users. For heavy machinery maintenance, building new central lubrication lines
- Includes DIN 2353 pipe connectors, LL series.
- Also includes 6-mm pipe terminals (straight, 45 and 90 degrees), which can be installed with hand tools.
- Rotatable pipe terminals
- Rotatable bushing
The set comes in a handy case with separate compartments for each product.
The lid is tight. The products stay in place inside the case when it is closed.
Datasheets(X)
Assembling rotatable connectors:
First attach the bushing to the hose by turning it as tight as possible.
Then connect the connector to the bushing attached to the hose.
Finally tighten the connection.
Note that the bushing has a left-hand thread.
Number of pieces in assortment/set | 262 PCS |
Product weight (per item) | 6.905 kg |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!