Welcome to Würth Finland For trade customers only

Connector with belt fall arrester and snap hook

Lanyard with fall arrestor and carabiner
LANYD-FALLARSTR-ELA-(KARAB-BIG)

Art.-no. 0899032077
EAN 4058794211733

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Ideal connector with belt fall arrester for use on scaffolding.
  • Elasticated belt strap made of polyamide, width 30 mm

  • Equipped with trilock aluminium snap hook (for connecting to the safety harness) and aluminium tubular snap hook with an opening width of up to dia. 56 mm for easy and quick mounting

  • Integrated fall damper for absorbing the fall energy

  • Including protective cover with hook-and-loop fastener for holding the fall arrester and to facilitate regular inspections
NoticeEN standard 355
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

Scaffolding and work platforms, shelving construction, industrial assembly, railing construction.

EN standard

355

Length

1.7 m

Max. load capacity

100 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information