Welcome to Würth Finland For trade customers only

Connector with energy absorber and pipe carabiner

Lanyard with fall arrestor/pipe karabiner
LANYD-FALLARSTR/PIPKARAB-1,5M

Art.-no. 0899032014
EAN 4045727434376

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Ideal for façade scaffolding

For fast, easy attachment to pipes and scaffolding up to max. Ø 59 mm


via a large, steel pipe carabiner

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

Ideal for scaffolding builders, shelf builders and railing installation

EN standard

355

Length

1.5 m

Suitable for

Pipe up to max. diameter 59 mm

Max. load capacity

100 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information