Welcome to Würth Finland For trade customers only

Construction site switchboard THK316/2

Constr.site pwr dist. with supply cable THK316/2
PWRDISTR-2X16A-5X2,5MM²-250V-CBLL10M

Art.-no. 0774765525
EAN 4053479953939

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Light, durable, safe
Outlets:
  • 2 pcs 5x16 A 400 V

  • 3 pcs 16 A 230 V safety outlet

Cable:


  • H07RN-F 5x2.5 /10 m

  • Oil resistant

  • Operating temperature -30-+60°C

  • Zinc-electroplated metal frame

  • Withstands shocks and bumps

  • Outlets well protected
NoticeDoes not include residual-current device or fuses
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application areaFor construction site use

Type description

Alakeskus

Output

2 CEE 16 A, 5 pin, 400 V, Three shockproof sockets 16 A, 250 V

Socket type

2 CEE 16 A, 5P, 400 V, Three shockproof sockets 16 A, 250 V

Input

CEE 16 A, 5 pin, 400 V

Cable connection

CEE 16 A, 5 pin, 400 V

Cable type

H07RN-F5G2.5 mm²

Cable length

10 m

Main fuse

Non secured

IP protection class

IP 44

Min./max. temperature conditions

-30 to 60 °C

Material

Plastic/steel

Length x width x height

26 x 26 x 21 cm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

PROTSWTCH-RCD-230V-IP44-10MA-1OUTL-2M

x 1 pcs

VOLTDETECTOR 100V-1000V

For easy, fast and clear detection of AC voltage
x 1 pcs

TEST-RED/BLACK-(TR-1000)-MULTI-1000V

x 1 pcs

PROTSWTCH-RCD-400V-30MA-1OUTL-1,25M

x 1 pcs

PWRDISTR-MET-IP44-400V/AC-63A-BLACK

x 1 pcs

EXTLD-CEE-IP44-16A-20M

Heavy rubber hose line H07RN-F
x 1 pcs

EXTLD-2WEG-230V-2,5MM2-CBLL20M

For construction sites
x 3 pcs

PHSINV-CEE-RED-5PIN-16A-400V-IP44

Screw connection with integrated tension relief, seal and cable kink protector
x 1 pcs

BET ECO-CONCRETE CASTING CABLE 10M

x 1 pcs

FANHEAT-REMKO-ELKOMAT-3.2KW

For heating and drying.
x 1 pcs

LGHTSTR-LED-WHITE-230V-1100LM-50M

Efficient lighting
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:

PLG-CEE-RED-5PIN-16A-400V-IP44

Screw connection with integrated tension relief, seal and cable kink protector
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information