Construction site switchboard, case model
Portable power distributor box
PWRDISTR-PRTBLE-IP44-230V/AC-16A
Art.-no. 0774765516
EAN 4056807455600
Register and access more than 75 000 products
- Robust and tough subpanel built into a compact housing, made in Finland
- Separate fuses for three-phase current and for ordinary socket
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Type description | SALKKU |
Output | 2 CEE 16 A, 5 pin, 400 V, Four shockproof sockets 16 A, 250 V |
Socket type | Four safety sockets 16 A, 250 V, 2 CEE 16 A, 5P, 400 V |
Input | CEE 16 A, 5 pin, 400 V |
Cable connection | CEE 16 A, 5 pin, 400 V |
IP protection class | IP 44 |
Material | ABS |
Length x width x height | 280 x 280 x 40 mm |