Construction site switchboard, case model with frame
Mobile junction box, frame
PWRDISTR-PRTBLE-IP44-230V/C-W.FRAME-32A
Art.-no. 0774765533
EAN 4056807455594
Register and access more than 75 000 products
- Robust and tough subpanel built into a compact housing, made in Finland
- Separate fuses for three-phase current and for ordinary socket
0774765517
- Input: CEE 16 A, 5-terminal, 400 V
- Socket connection: 2 CEE 16 A, 5P, 400 V, four shock-resistant sockets 16 A, 250 V
0774765533
- Input: CEE 32 A, 5-terminal, 400 V
- 1 CEE 32A 5P, 400 V and 1 CEE 16A 5P, 400 V
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Type description | SALKKUKESKUS KEHIKOSSA |
Output | 1 CEE 32 A, 5 pin, 400 V, Four shockproof sockets 16 A, 250 V |
Socket type | 2 CEE 32 A, 5P, 400 V, Four safety sockets 16 A, 250 V |
Input | CEE 32 A, 5 pin, 400 V |
Cable connection | CEE 32 A, 5 pin, 400 V |
IP protection class | IP 44 |
Material | ABS |
Length x width x height | 510 x 400 x 210 mm |