Welcome to Würth Finland For trade customers only

Contactless CANBUS reader

Contactless CANBUS reader
RDR-F.ADDLHDLGHT-(CAN-BUS-RELAY)-5V

Art.-no. 9501014103

EAN 6438255000096

-
Contactless CANBUS reader

Art.-no. 9501014103

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

52 mm

Height

15 mm

Width

34 mm

Nominal voltage

5 V

Type

1605-WK009

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information