Welcome to Würth Finland For trade customers only

Contrast lacquer for crack detector spray

Contrast lacquer for crack detector spray
CTSTMED-CRACK-DETECTOR-SPRAY-400ML

Art.-no. 0890800500

EAN 4065746681766

-
Contrast lacquer for crack detector spray

Art.-no. 0890800500

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Crack detection contrast lacquer for dark surfaces
  • Can be applied to dark surfaces, stains them white to detect cracks

  • Improves the visibility of Würth Magnetic Black Crack Detection (Art. No. 0890800501) on dark surfaces

  • Fast-drying

  • Compliant with standards: ASTM E 709; ASTM E 1444; ASME Sec V Art.7; ISO 9934; ISO 10893-5; NAVSEA 250-1500-1; BS 4069; MIL-STD-271; MIL-STD-1949; AMS-3042; DIN 54132
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Chemical basis

Solvent mixture with additives

Contents

400 ml

Density

0.776 g/cm³

Min./max. temperature conditions

5 to 50 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information