Conversion double nipple BSP-NPTF, external cone
Reducing nipple BSP-NPTF male thread
NPL-BSP-NP-MALE-THR-3/4INX3/4IN
Register and access more than 75 000 products
Inch G pipe-thread, British Standard Pipe.
Inch NPTF cone thread, National Pipe Thread Fuel
- Smaller thread clearance tolerance than in a NPT thread
- Suitable for fuel pipelines
BSP is a common thread type in hydraulics.
60° sealing cone (2 x 30°).
- UK = external cone
- SK = internal cone
Datasheets(X)
Thread diameter | 3/4 in |
Thread type | Cylindrical standard pipe thread |
Thread diameter 2 | 3/4 in |
Thread type 2 | NPTF |
Material | Cold heading and cold extrusion steel, 1.0214 |