Cordless LED head lamp KL 251AF
Cordless LED head lamp KL 251AF
HDLAMP-CORDL-LED-(KL 251AF)-250LM-USB-C
Art.-no. 9501019046
EAN 4007123691265
Register and access more than 75 000 products
Datasheets(X)
Luminous flux | 250 lm |
Lighting range | 100 m |
Charging time | 4 h |
IP protection class | IP 44 |
Nominal voltage | 3.7 V |
Rechargeable battery/battery capacity | 2.60 Ah |
Type of rechargeable battery/battery | Li-lon |
Plug type | C |