Cordless staple gun RAPID BTX 140
Cordless staple gun BTX 140
STPLGUN-CORDL-RAPID-BTX140-7,2V
Register and access more than 75 000 products
In comparison with a manual stapler, BTX 140 cordless staple gun is a more ergonomic tool because there is no need to apply press force. The cordless staple gun is an excellent solution that can be used, for example, for packaging or other tasks where you need to move around the object.
- Würth PF – staples, 6–14mm
- 1300 fastenings per charging
- Depth adjustment
- 1-year warranty
Battery powered tool that makes it easy to fasten e.g.
- moisture barrier plastics
- plastic covers
- plastic transport covers
- cardboard and carton
The BTX 140 cordless staple gun is delivered in a high-quality plastic bag and comes with one battery, a charging set and a manual.
Datasheets(X)
Nominal voltage | 7.2 V |
Rechargeable battery/battery capacity | 1.3 Ah |
Suitable for min./max. staple length | 6-14 mm |
Width of staple back | 10.7 mm |
Weight of machine | 1.36 kg |
Length | 220 mm |
Width | 60 mm |
Height | 195 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!