Corrugated cardboard sheet
Corrugated cardboard sheet
CORCRDBRD-1150X750MM
Art.-no. 0992900600
EAN 4068362326943
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Product information
Datasheets(X)
Width | 750 mm |
Coating weight per m² | 295 g |
Length | 1150 mm |
Material | Carton |
Thickness | 2.7 mm |
Product weight (per item) | 255 g |
Number per pallet | 600 PCS |