Welcome to Würth Finland For trade customers only

Cotton fabric adhesive tape

Cotton fabric adhesive tape
ADHTPE-UNI-PES/COTTON-SILVER-50MMX50M

Art.-no. 087405001

EAN 4045989729883

-
Cotton fabric adhesive tape

Art.-no. 087405001

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Adheres extremely well to numerous surfaces

  • High tear resistance

  • Moisture resistant thanks to the plastic coating

  • Fast, simple application for indoor and outdoor use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Installation and connection of cables. Closing and marking boxes. Reinforcing materials. For all substrates. For all ventilation systems. For bridging boreholes, recesses and openings.

Instructions

Substrates should be clean, free of impurities such as grease and silicone. To ensure optimal adhesion, the tape must be applied to the substrate with the required pressure. Suitable for outdoor use.

Thickness

0.27 mm

Colour

Silver coloured

Width

50 mm

Length

50 m

Min./max. temperature resistance

-5 to 60 °C

Min./max. processing temperature

-5 to 60 °C

Shelf life from production

12 Month

Conditions to maintain shelf life from production

dry and well-ventilated storage area

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information