Welcome to Würth Finland For trade customers only

Countersunk washer/washer Aluminium for countersunk head screws

Countersunk washer/washer, ALU
WSH-CS-ALU-D6,4

Art.-no. 045766
EAN 4011231388320
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
Application areaFor aluminium window construction, sun room construction, facade construction, stair construction, tram construction, rail car construction and tram workshops.

Internal diameter (d1)

6.4 mm

Outer diameter (d2)

18 mm

Outer diameter 2 (d3)

14.5 mm

Height (h1)

3.8 mm

Material

Aluminium

Surface

Plain

RoHS-compliant

Yes

Suitable for

Countersunk screws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information