Coupling sleeve Cylindrical thread
Coupling sleeve, AISI 316, female/female thread
CH-2543-1/8
Art.-no. 0699999181
EAN 4053479945460
Register and access more than 75 000 products
Pressure class PN 16 (Class 150)
Material: A4 stainless steel AISI 316 (SS2343)
Threads Whitworth pipe threads, mainly ISO 7/1R(Rp)
Male thread cone 1:16, female thread cone
Datasheets(X)
Connection thread | 1/8 inch |
Pneumatic connection | G 1/8 inch |
Length | 15 mm |
Width across flats | 13 mm |