Cover glass set, Linc Screen II
Cover glass set, Linc Screen II
COVGLS-SET-F.WELDSHLD
Art.-no.
0984700903
EAN 4053479982373
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Product information
Datasheets(X)
Width | 110 mm |
Height | 90 mm |
Thickness | 1.5 mm |
Design | Set |
Colour | Transparent |
Product weight (per item) | 51 g |
Glass colour | Clear |