Welcome to Würth Finland For trade customers only

Cover hood for ACS cars

Cover hood for ACS cars calibration board
COVHOOD-F.CALIBTL-(ACS-CARS)

Art.-no. W074214001

EAN 4099618153860

-
Cover hood for ACS cars

Art.-no. W074214001

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Protect your calibration tool from dust and dirt and extend the service life of the entire system.

With the WOW! cover hood, your WOW! ACS cars always remains in perfect condition.


Thanks to the high-quality finish and exact fit of the cover hood, the tool remains free from dust, dirt and damage. This also increases the service life of the entire calibration system.



  • Optimal fit: 300 x 1,360 x 2,000 mm (W x L x H)

  • Side zip

  • Moisture repellent

  • Material: 100 % polyester 600D, PVC coating on the inside

  • Colour: black

Notice

When using the cover hood, accessories can simply be left on the calibration system (radar kit 2, wheel clamps, accessory box and a 1,340 x 960 mm target).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

300 mm

Length

1360 mm

Height

2000 mm

Product weight (per item)

2.200 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information