Welcome to Würth Finland For trade customers only

Cover plate Type GD

DIN 3015-3 GD steel, zinc-nickel-plated
COVPLT-DIN3015-3-GD-W3-(P2E)-SZ1D

Art.-no. 0599034104

EAN 4063275542589

-
Cover plate Type GD

Art.-no. 0599034104

-
Quantity
PU
x 25 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

DIN 3015-3 Type GD, zinc/nickel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal size

1D

Nominal size according to DIN

1

Length (l3)

34 mm

Width (l3)

30 mm

Height

7 mm

Thickness

3 mm

Diameter of hole (D)

7 mm

DIN

3015-3

Material

Steel

Surface

Zinc nickel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information