Welcome to Würth Finland For trade customers only

Cover stapler KTVH-B 190

Pneumatic staple gun, KTVH-B 19D
CARTON STAPLER KTVH-B19D

Art.-no. 070335 191

EAN 4053479946696

-
Cover stapler KTVH-B 190

Art.-no. 070335 191

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

An easy-to-use cover stapler for stapling corrugated cardboard from the outside, staple length of 16–19 mm
  • An easy-to-use cover stapler for closing cardboard packages

  • Easy and fast to reload

  • Durable and neat staples

  • Good sound insulation

  • Very reliable and sturdy

  • CE-approved

  • Würth maintenance and spare parts
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor closing any corrugated cardboard packages from the outside.

Magazine capacity

100 PCS

Air consumption per impact

0.12 l

Weight of machine

2 kg

Pneumatic connection

R 1/4 inch

Min./max. operating pressure

5-7 bar

Length

347 mm

Width

120 mm

Height

227 mm

Min. hose inner diameter

6 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

PACKING STAPLE B-16

x 10000 pcs

PACKING STAPLE B-19

x 10000 pcs
The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information