Welcome to Würth Finland For trade customers only

Cover/waxed paper

Masking/milk carton paper
MASKPAP-75SM

Art.-no. 0899125075

EAN 4099618460838

-
Cover/waxed paper

Art.-no. 0899125075

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Robust cover material for versatile indoor and outdoor use
  • Withstands heavy loads, also making it suitable for use under scaffolding

  • The double-sided PE film lamination makes the milk carton paper water resistant, dimensionally stable and tear resistant
Notice

The roll width can vary from 0.80-1.30 m depending on the delivery capacity!

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for protecting against dirt and damage on all solid surfaces during painting and plastering work. The masking/waxed paper provides optimum surface protection when setting up and optimum wall protection for concrete and screed work

Instructions

Waxed paper is laid in strips either next to each other or overlapping and fixed using adhesive tape, thereby providing effective protection of all types of indoor and outdoor flooring.

Width

1250 mm

Length

60 m

Area

75 m²

Colour

White, Brown

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

CARPEKNFE-CHANGEABLEBLDE

Suitable for different cutting depths
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information