Welcome to Würth Finland For trade customers only

Crack detector spray with black magnetic particles

Crack detector spray with black magnetic particles
CRACKDETRSPR-MAGNPARTCL-BLCK-400ML

Art.-no. 0890800501
EAN 4065746681742

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Würth Magnetic Black crack detector for light surfaces
  • Easy detection of disruption in the magnetic field (crack in the workpiece)

  • Small particle size and magnetic fields allow defects to be detected very accurately

  • Particles measuring 2 micrometres

  • Easy to remove

  • Compliant with standards: ASTM E 709; ASTM E 1444; ASME Sec V Art.7; ISO 9934; ISO 10893-5; NAVSEA 250-1500-1; BS 4069; MIL-STD-271; MIL-STD-1949; AMS-3042; DIN 54132
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents / additional info

 | 

 | 

Instructions

Important: The workpiece must be magnetised during the entire test procedure.

Contents

400 ml

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information