Crimping pliers for angle adapters
Crimping pliers for angle plug terminal
FLAG CONNECTOR PLIER
Register and access more than 75 000 products
Datasheets(X)
Connector type | Flag connector 6,3 |
Min./max. wire cross section | 0.75-2.5 mm² |
Number of crimping points | 2 PCS |
Profile shape | Flat |
Design | Straight |
Length (L) | 225 mm |
Material | Steel |
Surface | Steel plate |
Material of handle | Plastic |