Welcome to Würth Finland For trade customers only

Crimping pliers for insulated cable lugs

Crimping pliers with ratchet for insul. connector
CRMPPLRS-(INSU-CBLCON)-(0,5-6SMM)

Art.-no. 0558110

EAN 4011231464802

-
Crimping pliers for insulated cable lugs

Art.-no. 0558110

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Shape


Compact lightweight design



Forced closing


For reliable crimping (unlockable)



Crimping force


High thanks to the efficiency of the ratios




Ergonomic and non-slip


Ergonomic two-component handle improves comfort while working and reduces fatigue



Made in Sweden

Notice

Note: Not suitable for heat-shrink cable lugs

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. wire cross section

0.5-6 mm²

Length (L)

235 mm

Material of handle

Plastic

Material

Steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information