Crimping pliers for pipe cable clamps with ratchet
Crimp. pliers w/ rat. funct. f. tubular cable lugs
CRMPPLRS-0,75-16MM2
Register and access more than 75 000 products
Datasheets(X)
Type description | STD |
Min./max. wire cross section | 0.75-16 mm² |
Number of crimping points | 5 PCS |
Profile shape | Wave profile |
Length (L) | 325 mm |
Material | Steel |
Material of handle | Soft handle |