Crimping tool
Crimping tool for ring terminals
CRIMPING TOOL 0,5-16MM2
Art.-no. 0714107995
EAN 4012078027908
Register and access more than 75 000 products
- Compression provided by ratchet mechanism
- Spring-loaded jaw opening
- For ring terminals DIN 46234
- For pin terminals DIN 46230
- Tube terminals made from nickel and stainless steel, up to 6 mm2
- Weight 0.6 kg
Datasheets(X)
Connector type | Unisolated crimp cable lugs |
Min./max. wire cross section | 0.5-16 mm² |
Profile shape | Wave profile |
Number of crimping points | 5 PCS |
Design | Straight |
Length (L) | 325 mm |
Material of handle | Soft handle |
Material | Steel |
Surface | Plain |