Cup-shaped mask CM 3000 FFP1 NR D
Disposable breathing mask FFP1 CM 3000
BREAMASK-CM3000-(FFP1-NR-D)
Art.-no. 0899110500
EAN 4053479611952
Register and access more than 75 000 products
Low breathing resistance
Optimum fit and seal thanks to
- Pre-moulded design
- Nosepiece for a better grip
- Half-height sealing lip in the nose area
Looped-through cotton head strap
Use together with Würth safety glasses for optimum protection
Datasheets(X)
Protects against non-toxic and non-fibrogenic particles, dust and aerosols up to four times the limit value, e.g. when working in an environment with cement dust, flour dust or when demolishing masonry, stone or concrete.
Filter class | FFP1 NR D |
Design | No valve |
EN standard | 149:2001 + A1:2009 |