Cut protection glove Rig Dog Knit Cold Protect
CUTRESGLOV-(RIG DOG KNIT COLD PROT)-SZ8
Art.-no. 9501012906
EAN 3603835667874
Register and access more than 75 000 products
- Shock absorbing glove, approval rating P
- Cut resistance rating D
- Flexible
- Material: nitrile, TPR, textile fabric
- Winter lining
- Sizes 7 to 11
Datasheets(X)
Size | 8 |
Material of liner | Polyester/synthetic |
Material of coating | Nitrile/nitrile foam |
Standards | EN 388:2016, EN 407, EN 511:2006, EN 420 |
Cut resistance according to EN ISO 13997 | D |
Impact protection according to EN 388 | P |
Category | II |