Welcome to Würth Finland For trade customers only

Cut-resistant glove DYNEEMA® CUT 3

Cut-resistant glove CUT 3/100 w/ Dyneema fibres
CUTRESGLOV-SPEC-(CUT3)-SZ7

Art.-no. 0899400850

EAN 4045989602124

-
Cut-resistant glove DYNEEMA® CUT 3

Art.-no. 0899400850

-
Quantity
PU
x 6 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Cut-resistant glove that protects the wearer from injury caused by sharp objects and cutting edges such as glass, sheet metal, etc. Fibres with high mechanical strength such as Kevlar® or Dyneema® are used to create fabric with various levels of protection, to guarantee good dexterity and comfort. Can be combined with various types of coating to achieve the required characteristics

  • Dyneema® and PA filament yarn support provides good cut protection

  • Comfortable, soft and ergonomic

  • Good sensitivity

  • PU coating on the palm and fingers

  • Velcro fastening to ensure that the glove fits securely

  • Cuff extended by 3 cm so that the wrist is also protected

  • The Dyneema® thread is particularly resistant to cuts and abrasions, and is able to transfer heat from the hand to the exterior, keeping the skin cool
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For assembling and handling metal parts in the automotive and mechanical engineering industries. For handling objects with cutting edges, e.g. sheet metal, heavy packaging etc.

Size

7

Colour

Grey

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information