Welcome to Würth Finland For trade customers only

Cut resistant gloves Nevocut 923

CUTRESGLOV-EN388-NEVOCUT932-SZ8

Art.-no. 9999036179

EAN 4008198792383

-
Cut resistant gloves Nevocut 923

Art.-no. 9999036179

-
Quantity
PU
x 10 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Seamless cut protection glove offering good touch sensitivity, flexibility, and ease of use; also usable as a glove liner.

This cut protection glove combines a seamless woven lining with good touch sensitivity, flexibility, and ease of use.


  • Also very well suited for use as a glove liner

  • The glove is reversible and washable


The combination of polyamide and HPPE fibres offers high cut protection without limiting glove mobility.


  • Excellent for working with sharp objects where precision is also required.

  • This glove is approved for handling and processing foodstuffs as per EU 1935/2004.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

8

Material of liner

HPPE

Colour

White

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information