Welcome to Würth Finland For trade customers only

Cut thread screw PZ brass-coated

Screw, cut grooves, st., brass-coated, PZ, cntrsnk
BREAK SLOT SCR.CSH 4X90 BRASS

Art.-no. 0021990490

EAN 4046777687996

-
Cut thread screw PZ brass-coated

Art.-no. 0021990490

-
Quantity
PU
x 100 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Countersunk head


Galvanised

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter

M4

Length

90 mm

Head type

Raised countersunk head

Internal drive

Z2

Surface (50)

Brass plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information