Cutting disc Premium 2in1
Cutting disc Tyrolit Premium 2in1
CUTDISC-(PREMIUM 2IN1)-D125-TH3,0
Art.-no. 9501002825
EAN 9009018723483
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- High quality cutting disc for cutting steel and stainless steel.
- Suitable for opening welds.
Product information
Datasheets(X)
Diameter x thickness | 125 x 3.0 mm |
Bore hole | 22.23 mm |
Design | Cranked |
Max. rotation speed | 12250 1/min |
Max. circumferential speed | 80 m/s |
Material to be processed | Steel, Stainless steel |