Cutting disc Tyrolit Cerabond X
Cutting disc Tyrolit Cerabond X
CUTDISC-(CERABOND X)-125X1,6MM
Register and access more than 75 000 products
Applications
- For machining all types of steel and stainless steel
- For cutting very hard and challenging workpieces
Benefits
- Shortest cutting times thanks to the special structure of the ceramic grain
- Very long service life in hard and demanding materials
- Very sharp cutting disc enabling effortless work and minimizing the strain on the user
Datasheets(X)
Diameter | 125 mm |
Thickness | 1.6 mm |
Drill hole | 22.23 mm |
Design | Straight |
Max. rotation speed | 12250 1/min |
Max. circumferential speed | 80 m/s |