Cutting disc Tyrolit Standard Rail
Cutting disc Tyrolit Standard rail
CUTTING DISC 350X4X25,4MM RAIL
Art.-no. 0670993504
EAN 4053479939674
Register and access more than 75 000 products
Excellent performance: well-suited for quick and efficient cutting and polishing of sheet metal, bars, pipes and profiles.
Leaves a fine cut or polished surface.
Radial speed 100 m/s, for portable disc cutters.
Designed for rail cutting.
Datasheets(X)
Diameter x thickness | 350 x 4.0 mm |
Bore hole | 25.4 mm |
Design | Straight |
Max. rotation speed | 5450 rpm |
Max. circumferential speed | 100 m/s |
Material to be processed | Steel |