Cutting disc for aluminium and non-ferrous metals.
CUTDISC-ALU-TH1,0-BR22,23-D125MM
Art.-no. 9501026046
EAN 9009012019353
Register and access more than 75 000 products
PREMIUM quality cutting disc for cutting aluminium and non-ferrous metals. The structure of the disc prevents clogging and dulling, which makes it long-lasting. Fast cutting and very clean cutting result.
Datasheets(X)
Diameter x thickness | 125 x 1.0 mm |
Bore hole | 22.23 mm |
Design | Straight |
Max. rotation speed | 12250 rpm |
Max. circumferential speed | 80 m/s |
Material to be processed | Aluminium, Non-ferrous metal, Copper, Bronze, Titanium |