Welcome to Würth Finland For trade customers only

Cutting disc for steel and stainless steel

Cutting disc for steel and INOX steel
CUTDISC-STEEL/A2-SR-TH1,6-BR22,23-D115MM

Art.-no. 0669401151

EAN 4050641000170

-
Cutting disc for steel and stainless steel

Art.-no. 0669401151

-
Quantity
PU
x 25 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Versatile, thin disc with outstanding cutting ability and good durability over time
  • Suitable for cutting steel and INOX steel as well as for lightweight cutting work on cast iron

  • Free from iron, chlorine and sulphur (≥ 0.1%)

  • Fast, precise cut, minimal heat and noise production

  • Minimal burr and spark formation during cutting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cutting thin to medium-thick sheets, profiles, box profiles etc.

Versatility (points system)

3 of 4 points

Service life (points system)

2 of 4 points

Cutting ability (point system)

3 of 4 points

Handling/user-friendliness (point system)

2 of 4 points

Cut quality (point system)

3 of 4 points

Diameter x thickness

115 x 1.6 mm

Bore hole

22.2 mm

Design

Straight

Max. rotation speed

13300 rpm

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information