Welcome to Würth Finland For trade customers only

Cutting nozzle X21

Cutting tip HA 311 X21
CUTTING TIP X21 HA311-2 ASETYLEENI

Art.-no. 0984972102

EAN 4053479985664

-
Cutting nozzle X21

Art.-no. 0984972102

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Three-cone seal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. material thickness

3-10 mm

Min. material thickness

3 mm

Max. material thickness

10 mm

Product weight (per item)

106.000 g

Oxygen pressure min./max.

1.0-2.5 bar

Material

Copper

Length

100 mm

Acetylene pressure min./max

0.2-0.2 bar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information