Welcome to Würth Finland For trade customers only

Cutting nozzle X21

Cutting tip P 331 X21
CUTTING TIP X21 P331-2 PROPAANI

Art.-no. 0984972202

EAN 4053479985725

-
Cutting nozzle X21

Art.-no. 0984972202

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For combination of propane and oxygen
Designed for use with propane gas

  • Three-cone seal surface
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. material thickness

3-10 mm

Min. material thickness

3 mm

Max. material thickness

10 mm

Product weight (per item)

99 g

Oxygen pressure min./max.

0.4-0.9 bar

Material

Copper

Length

100 mm

Propane pressure min./max.

0.3-1.5 bar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information