Welcome to Würth Finland For trade customers only

Cylinder head serrated screw with hexagon socket

W-251.12 steel 100 zinc plated
SCR-RIPP-CYL-W251.12-KL100-(A2K)-M6X12

Art.-no. 414416 12
EAN 4057709779160

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

W-251.12 steel, 100, galvanised, blue coated (A2K)
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

12 mm

Flange diameter (dc)

13.5 mm

Head height (k1)

6 mm

External drive (s1)

0 - not applicable

Internal drive (s1)

HS5

Standards

W251.12

Material

Steel

Property class

100

Surface

Zinc plated

RoHS-compliant

Yes

Locking device operating principle

Ribs

Locking function

Locking against self-loosening by mechanical interlocking

Head type

Socket head

Drive type

Hexagon socket

Thread type

Metric thread

Pitch

1 mm

Thread form

Standard metric thread

Thread design

0 - not applicable

Shank diameter

6 mm

Design

0 - not applicable

Product class

0 - not applicable

Area of application

0 - not applicable

Regulated area

0 - not applicable

Construction product

0 - not applicable

EC declaration of conformity (CE)

0 - not applicable

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information