Cylinder isolator TVE, male/male thread
Rubber metal buffer TVE, male thread/male thread
RUBBER BUFFER 40X30 M8 MALE/MALE
Register and access more than 75 000 products
Material: SBR/NR
Hardness: 55 Shore A
Datasheets(X)
Thread type x nominal diameter (G) | M8 |
Thread length (LG) | 23 mm |
Height (H) | 30 mm |
Outer diameter (ØD) | 40 mm |
Thread type | Metric thread |