D3/D4 cold wood glue hardener
HARD-WOCLDGLU-D3/D4-600G
Art.-no. 0892100089
EAN 4068362524110
Register and access more than 75 000 products
- Adding 5 % hardener achieves D4 gluing quality in accordance with EN 204 (test certificate issued by IFT Rosenheim)
- Pot life after adding hardener is approx. 24 hours at room temperature
- No discolouration at the edges, as the colourless hardener means that the glue cures transparent
- Shelf life: 12 months when stored in a cool place
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Datasheets(X)
Chemical basis | Water |
Density | 1.15 g/cm³ |
Colour | Light yellow |
Container | Bottle |
Contents | 600 ml |
Min. flashing point | 218 °C |
Shelf life from production | 12 Month |