DIAMOND CUTTING DISC SEGMENTED
Diamond cutting disc construction segm. ECONOMY
CUTDISC-DIA-ECN-CNSTSEGM-BR22,23-D230MM
Register and access more than 75 000 products
High break resistance.
Meets the maximum safety requirements in accordance with the EN 12413 European standard.
For use at construction site with changing materials.
Datasheets(X)
- Old concrete, concrete, exposed aggregate concrete, poroton, clay bricks, concrete pipes, interlocking paving stones, soft clinker brick, abrasive concrete, sand-lime brick
- For dry and wet cutting
Diameter (Ø) | 230 mm |
Drill hole | 22.23 mm |
Segment height | 8.5 mm |
Segment thickness | 2.4 mm |
Number of segments | 16 PCS |
Segment connection | Sintered |
Max. rotation speed | 6650 rpm |
Max. circumferential speed | 80 m/s |
EN standard | 13236 |