DIAVITE measuring stand w. hard-stone base plate for Diavite roughn. meas. dev.
ROUGHMSRINSTRM-AY-MSHN-44805591
Art.-no. 1970927571
Register and access more than 75 000 products
Execution
- Hard stone base plate
Datasheets(X)
Brand | DIAVITE |
EAN | 4039247549788 |
Manufacturer Part Number | MSHN-HG |
Type | Measuring stand MSHN |
Plate size | 400 x 250 mm |
Plate height | 50 mm |
Column height | 250 mm |
Harmonized System Code | 90319000 |
Gross Weight | 19.300 kg |