Welcome to Würth Finland For trade customers only

DIEBOLD chuck extension ER 16-10 x 60 mm Mini

SPG-CHUCK-EXT-ER16-10X60-MINI-23304005

Art.-no. 1970920661

-
DIEBOLD chuck extension ER 16-10 x 60 mm Mini

Art.-no. 1970920661

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For clamping tools with straight shank.

Execution

  • With straight shank, type ER Mini.
  • Particularly slim version for use in milling chucks as tool extension for deep machining operations where space is restricted.
  • Straight shank made of solid material.
  • Hollow bored for internal cooling.

Notes

Mini ring profile key, no. 23308. Suitable collets, no. 23320.

Delivery

1x collet chuck extension.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

DIEBOLD

EAN

4039247155804

Manufacturer Part Number

74.020.005

Collet type

ER 16

Min./max. clamping range

0.5-10 mm

Shaft length (L1)

60 mm

Outer diameter (D)

22 mm

Length of head (L2)

38 mm

Harmonized System Code

84661038

Gross Weight

0.045 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information