DIEBOLD test arbour DIN 69871 SK 50 x 40 x 320 mm
TESTARBOR-DIN69871-SK50X36X328-23100530
Art.-no. 1970919968
Register and access more than 75 000 products
Application
For checking concentricity and alignment of machine spindles.
Execution
- Concentricity tolerance < 0.003 mm.
- Case-hardened, 670 ± 40 HV (56+4 HRC). Taper and shank polished.
- Material: Case-hardening steel, tensile strength at the core of at least 800 N/mm.
Notes
With annular groove
Delivery
1x test arbour and check mandrel in wooden case with test record.
Datasheets(X)
Brand | DIEBOLD |
EAN | 4039247150175 |
Manufacturer Part Number | 72.070.740.100 |
Tool holding device | SK 50 |
Standard shank design | DIN 69871-1 A |
Outer diameter | 40 mm |
Projecting length | 320 mm |
Harmonized System Code | 84663000 |
Gross Weight | 6.797 kg |