Welcome to Würth Finland For trade customers only

DIN 6921 steel 10.9 zinc flake silver ZFSHL

DIN 6921 steel 10.9 zinc flake silver ZFSHL
SCR-HEX-FLG-DIN6921-10.9-(ZFSHL)-M16X50

Art.-no. 4171416050

EAN 4068362089091

-
DIN 6921 steel 10.9 zinc flake silver ZFSHL

Art.-no. 4171416050

-
Quantity
PU
x 50 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

50 mm

Standards

DIN 6921

Material

Steel / steel

Property class

10.9

Surface

Flake zinc silver

RoHS-compliant

Yes

Drive type

Outer hexagon

External drive (s1)

WS21

Pitch

2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information