DIN 6926 steel 10 zinc nickel
NUT-HEX-FLG-DIN6926-10-(ZNSHL)-M16
Art.-no. 0368990016
EAN 4099618985508
Register and access more than 75 000 products
Datasheets(X)
Thread type x nominal diameter (D) | M16 |
Height (h1) | 20.3 mm |
Flange diameter (dc) | 34.5 mm |
External drive (s1) | WS24 |
Standards | DIN 6926 |
Material | Steel |
Property class | 10 |
Surface | ZN 8 silver/ZNNI 10 transparent |
RoHS-compliant | Yes |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Embedding locking device |