DIN 7349 steel 100 HV, zinc flake black
WSH-DIN7349-100HV-(ZFBHL)-12
Art.-no. 049757012
EAN 4068362656651
Register and access more than 75 000 products
Datasheets(X)
Suitable for screw thread | M12 |
Form | Round |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 30 mm |
Thickness (h1) | 6 mm |
Standards | DIN 7349 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Flake zinc black |
RoHS-compliant | Yes |