DIN 7981 C, Zn/black passivation, cylinder head, PZ
DIN 7981 Zn/black passivated tapping screw Z C
SELF TAP. SCREW DIN 7981 PAN BZP 4,8X13
Register and access more than 75 000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated black |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 13 mm |
Internal drive | Z2 |
DIN | 7981 |
Standards | DIN 7981 |
Shape of tip | C |